Shop All Circuit Breakers
Pollak
CIRCUIT BREAKER 10 Amp ATO Style PlugIn Type Single
Mfr # 54-153EP
Zoro # G008384208
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pollak
- MFR # 54-153EP
- Zoro # G008384208
- UPC # 732085541535
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 10A |
Circuit Breaker Mounting Style | Plug In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- ANCOR Grey 18 AWG Tinned Copper Wire - 35' (180403)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- SIEMENS Circuit Breaker, 100-125A, 2 Pole (MBK100A)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- Pollak Circuit Breakers