Shop All Fabric & Sewing
Political
Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with Paper Fabric
Mfr # OKAMOCLEAR30WP
Zoro # G704135739
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Political
- MFR # OKAMOCLEAR30WP
- Zoro # G704135739
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- 30 Guage, Clear Plastic, UV/Fire Retardant Non-Fogging, Cold Crack
- With Paper
- Size: 40 Yards
- Elongation: ASTM D-882: MD: 190%, CD: 310 %
- Fire Retardancy: Passes ASTM D-302 ASTM D-568 Self Extinguishing.
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Tearstrength: ASTM D-1004: MD: 350 lbs/sq. in, CD: 350 lbs/sq. in.
- Tensilestrength: ASTM D-882: MD: 3,100 lbs/sq. in. , CD: 2,900 lbs/sq. in.
- Thickness: 30 Guage
- Width: 54"
- Weight: 42.08 oz per Linear Yard, 28.80 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL5100, D.O.T. CLASS 2 NON-FLAMMABLE GAS, 4" X 4" (DL5100)
- FISHER-PRICE Classic Corn Popper (FIPHBT55)
- OFFICEMATE File Holder, Letter, (2) Horizontal, PK2 (21022)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric (OKAMOCLEAR30NP)
- POLITICAL Okamoto Clear Plastic 20 Guage Non Fogging & Cold Crack with Paper Fabric; 30 Yards (OKAMOCLEAR20WP)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- PEARL Draw Cord, Natural 1/4", Cotton, PK2, 1.5 Height, 4 Width (M4910-0001-025-25)
- HEAVENLY Heavenly 601 Woven Chenille Fabric; Oyster (HEAVE601)
- DESIGNER FABRICS 54 in. Wide Blue- Green- Beige And Red- Small Plaid Country Style Upholstery Fabric (C647)
- FAIRFIELD Fairfield PFLB20 The Original Poly-FIL Premium Box; 20 lbs (PFLB20)
- Political