Shop All Fabric & Sewing
Political
Okamoto Clear Plastic 20 Guage Non Fogging & Cold Crack with Paper Fabric; 30 Yards
Mfr # OKAMOCLEAR20WP
Zoro # G704135777
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Political
- MFR # OKAMOCLEAR20WP
- Zoro # G704135777
- Country of Origin China
- Category Fabric & Sewing
Description
We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.
Features- Clear Plastic 20gge Non Fogging, Cold Crack with Paper
- With Paper
- Size: 30 Yards
- Fire Retardancy: Passes ASTM D-302
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
- Width: 54"
- Weight: 19.91 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW PAIGE Ricky The Rock that Couldnt Roll Book (9780578198033)
- ZORO SELECT Bubble Mailer, Paper, 14-3/4" L, White, PK80 (56LR93)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric (OKAMOCLEAR30NP)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with Paper Fabric (OKAMOCLEAR30WP)
- Z GRILLS 60 in. Canvas Untreated Fabric; 8 Duck - 18 oz (CANU1860W)
- CLARO Claro 606 Engineered Leather Fabric; Tan (CLARO606)
- TEXTILE CREATIONS Textile Creations DAK-26 Dakota; Navy Cream Ikat Star (DAK-26)
- SEAMTEC Premium Outdoor Furniture Fabric, Ikat Pattern, Poppy Red Cut (SEAMSGWINK14FABCU)
- DESIGNER FABRICS Designer Fabrics B628 54 in. Wide Green; Traditional Paisley Jacquard Woven Upholstery Fabric (B628)
- Political