Shop All Handheld Flashlights
Police Security Flashlights
Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight
Mfr # 98404
Zoro # G505445594
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Run Time on High Setting 2.5-3 Hours
- Length 6.10"
- Battery Type AA
- Width .87"
- Material 96% Alum. 2% plastic, 1% rubber, 1% spring steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Police Security Flashlights
- MFR # 98404
- Zoro # G505445594
- UPC # 704673984048
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6.10" |
Width | .87" |
Details
Run Time on High Setting | 2.5-3 Hours |
Battery Type | AA |
Material | 96% Alum. 2% plastic, 1% rubber, 1% spring steel |
Beam Distance | 53-130 Meters |
Weight with Batteries | .22 lbs. |
Features | Impact Resistant, Water Resistant |
Color | Black |
Includes | (2) AA Batteries |
Lumens | 85-300 |
Description
Police Security’s ultra-bright Sleuth 2.0 meets everyday lighting needs. Shining 300 lumens with a beam distance of 130 meters on high makes this flashlight ideal for those unexpected situations when all you need is a bright light. Slide focus allows movement between spot and flood beams. With multiple power settings, high, low and flash, the Sleuth 2.0 is versatile and ideal for just about any situation or environment. Built with durability in mind, and backed by Police Security’s Limited, the Sleuth 2.0 is water-resistant and is powered by 2AA Police Security alkaline batteries.
• Functions: High/Low/Flash
• Light Output: High - 300 Lumens; Low - 85 Lumens
• Run Time: High – 2.5 Hours; Low - 3 Hours
• Beam Distance: High - 130 Meters; Low - 53 Meters
• Length: 6.10”
• Diameter: 0.87”
• Lens Diameter: 0.59”
• Weight: 0.22 lbs.
• 2 AA Batteries (Included)
• Slide Focus
• Rubberized Grip
• Impact Resistant
• Water-Resistant
• Functions: High/Low/Flash
• Light Output: High - 300 Lumens; Low - 85 Lumens
• Run Time: High – 2.5 Hours; Low - 3 Hours
• Beam Distance: High - 130 Meters; Low - 53 Meters
• Length: 6.10”
• Diameter: 0.87”
• Lens Diameter: 0.59”
• Weight: 0.22 lbs.
• 2 AA Batteries (Included)
• Slide Focus
• Rubberized Grip
• Impact Resistant
• Water-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Lr58060 40-watt replacement light bulb lamp (LR58060 40-WATT LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 15LED 10-30V 320 Lumens 2.8W White (1157-27W-D2)
- ILC Replacement For HONEYWELL UC36W1006 (WW-29QH-9)
- POLICE SECURITY FLASHLIGHTS Skylar 800 Lumen Focusing Multi-Mode Flashlight (98703)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- POLICE SECURITY FLASHLIGHTS Culprit Flashlight 3AAA Cree LED 250 Lumen (99553)
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- NITE IZE Flashlight, Rechargeable, LED, 3500 lm, Blk (T10R-01-R8)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- Police Security Flashlights Handheld Flashlights