Shop All Handheld Flashlights
Police Security Flashlights
Skylar 800 Lumen Focusing Multi-Mode Flashlight
Mfr # 98703
Zoro # G305445602
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Run Time on High Setting 3-5 Hours
- Length 6.42"
- Features Impact Resistant, Water Resistant, Heavy Duty Aluminum Construction
- Width 1.5"
- Beam Distance 120-180 Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Police Security Flashlights
- MFR # 98703
- Zoro # G305445602
- UPC # 704673987032
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6.42" |
Width | 1.5" |
Details
Run Time on High Setting | 3-5 Hours |
Features | Impact Resistant, Water Resistant, Heavy Duty Aluminum Construction |
Beam Distance | 120-180 Meters |
Battery Type | AAA |
Weight with Batteries | .47 lbs. |
Light Output Mode | High/Medium/Low/Flash/SOS |
Material | 96% Alum. 2% plastic, 1% rubber, 1% spring steel |
Includes | (6) AAA Batteries |
Lumens | 150-800 |
Color | Black |
Description
Pure Lighting POWER. Police Security’s Skylar is an exceptionally bright flashlight. Driving 800 lumens of ultra-brightness, the Skylar will light up the sky. With five settings and slide focus, this universal flashlight is the answer to versatility and is perfect for many uses – from DIY to camping to automotive needs. The Skylar is backed by Police Security’s and includes 6AAA Police Security alkaline batteries.• Functions: High/Medium/Low/Flash/SOS
• Light Output: High – 800 Lumens; Medium – 330; Low – 150 Lumens
• Run Time: High - 3 Hours; Medium 4 Hours; Low – 5 Hours
• Beam Distance: High - 250 Meters; Medium 180; Low – 120 Meters
• Length: 6.50”
• Diameter: 1.25”
• Lens Diameter: 1.48”
• Weight: 0.90 Lbs.
• 6AAA Batteries (Included)
• Slide Focus
• Heavy Duty Aluminum Construction
• Impact Resistant
• Water Resistant
•
• Light Output: High – 800 Lumens; Medium – 330; Low – 150 Lumens
• Run Time: High - 3 Hours; Medium 4 Hours; Low – 5 Hours
• Beam Distance: High - 250 Meters; Medium 180; Low – 120 Meters
• Length: 6.50”
• Diameter: 1.25”
• Lens Diameter: 1.48”
• Weight: 0.90 Lbs.
• 6AAA Batteries (Included)
• Slide Focus
• Heavy Duty Aluminum Construction
• Impact Resistant
• Water Resistant
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 13391-8 replacement light bulb lamp (13391-8 PHILIPS)
- FEIT ELECTRIC LED A21 E26 DL 150W 3WY (A50/150/950CA)
- FEIT ELECTRIC LED DM PAR38 E26 250W DL (PAR38DM3750K5LD)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- POLICE SECURITY FLASHLIGHTS Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight (98404)
- STREAMLIGHT STL- 61500 Flipmate USB Rechargeable Work LightBlack (STL-61500)
- DORCY Yellow Led 20 lm (41-2350)
- COAST CUTLERY FLASHLIGHT PX1 480L BLK (20864)
- LITEZALL Nearly Invincible 4000 Lumen Tactical Flashlight (LA-4KFLDNI-6/12)
- Police Security Flashlights Handheld Flashlights