Shop All Handheld Flashlights
Police Security Flashlights
Skylar 3300 Lumen Focusing Multi-Mode Flashlight
Mfr # 98409
Zoro # G405445601
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Run Time on High Setting 2-6 Hours
- Length 9.49"
- Weight with Batteries 1.49 lbs.
- Includes (9) AA Batteries
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Police Security Flashlights
- MFR # 98409
- Zoro # G405445601
- UPC # 704673984093
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 9.49" |
Width | 2.26" |
Details
Run Time on High Setting | 2-6 Hours |
Weight with Batteries | 1.49 lbs. |
Includes | (9) AA Batteries |
Battery Type | AA |
Material | 92% Alum. 2% plastic, 5% rubber, 1% spring steel |
Beam Distance | 120-330 Meters |
Lumens | 300-3300 |
Color | Black |
Features | Impact Resistant, Water Resistant |
Light Output Mode | High/Medium/Low/Flash/SOS |
Description
Pure Lighting POWER. The Police Security Skylar is an exceptionally bright tactical flashlight. Driving 3300 lumens of ultra-brightness, the Skylar will light up the sky. With its slide focus and five settings, this tactical flashlight is the answer to versatility and is perfect for many uses – from DIY to camping to automotive needs. • Functions: High/Medium/Low/Flash/SOS
• Light Output: High – 3300; Medium - 1500 Lumens; Low - 300 Lumens
• Run Time: High - 2 Hours; Medium - 4 Hours; Low - 6 Hours
• Beam Distance: High - 330 Meters; Medium - 220 Meters; Low – 120 Meters
• Length: 9.49”
• Diameter: 2.26”
• Lens Diameter: 1.5”
• Weight: 1.49 lbs.
• 9AA Batteries (Included)
• Slide Focus
• Impact Resistant
• Water Resistant
•
• Light Output: High – 3300; Medium - 1500 Lumens; Low - 300 Lumens
• Run Time: High - 2 Hours; Medium - 4 Hours; Low - 6 Hours
• Beam Distance: High - 330 Meters; Medium - 220 Meters; Low – 120 Meters
• Length: 9.49”
• Diameter: 2.26”
• Lens Diameter: 1.5”
• Weight: 1.49 lbs.
• 9AA Batteries (Included)
• Slide Focus
• Impact Resistant
• Water Resistant
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Pink (73003)
- GE LAMPS GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb (CMH39/PAR30L/830/FL25)
- ILC Replacement for Aqua Ultraviolet 57 Watt replacement light bulb lamp (57 WATT AQUA ULTRAVIOLET)
- POLICE SECURITY FLASHLIGHTS Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight (98404)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- POLICE SECURITY FLASHLIGHTS Skylar 800 Lumen Focusing Multi-Mode Flashlight (98703)
- POLICE SECURITY FLASHLIGHTS Culprit Flashlight 3AAA Cree LED 250 Lumen (99553)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm (ENISHH25E)
- COAST CUTLERY Hp Led Flashlight Hp7 (HP8407CP)
- COAST CUTLERY Polysteel 600 Flashlight (20767)
- Police Security Flashlights Handheld Flashlights