Shop All Handheld Flashlights
Police Security Flashlights
Pentacle 500 Lumen Slide Focus Lightweight Flashlight
Mfr # 98702
Zoro # G005445605
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Run Time on High Setting 2.5-3.5 Hours
- Length 6.24"
- Lumens 150-500
- Width .98"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Police Security Flashlights
- MFR # 98702
- Zoro # G005445605
- UPC # 704673987025
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6.24" |
Width | .98" |
Details
Run Time on High Setting | 2.5-3.5 Hours |
Lumens | 150-500 |
Color | Black |
Features | Impact Resistant, Water Resistant |
Includes | (2) AA Batteries |
Beam Distance | 80-115 Meters |
Light Output Mode | High/Low/Flash |
Material | 96% Alum. 2% plastic, 1% rubber, 1% spring steel |
Weight with Batteries | .31 lbs. |
Battery Type | AA |
Description
The Pentacle flashlight is ultra-bright with a 500 lumen output. What power! Slide focus and 3 modes of operation make this flashlight extremely versatile! It’s perfect for mechanics needing a bright light under the hood.• Functions: High/Low/Flash
• Light Output: High: 500 Lumens; Low: 150 Lumens
• Runtime: High: 2.5 Hours; Low: 3.5 Hours
• Beam Distance: High: 115 Meters; Low: 80 Meters
• Length: 6.24”
• Diameter: 0.98”
• Lens Diameter: 0.71”
• Weight: 0.31”
• Lightweight Aluminum Construction
• Slide Focus
• 2 AA Alkaline Batteries (Included)
• Impact Resistant
• Water Resistant
• "
• Light Output: High: 500 Lumens; Low: 150 Lumens
• Runtime: High: 2.5 Hours; Low: 3.5 Hours
• Beam Distance: High: 115 Meters; Low: 80 Meters
• Length: 6.24”
• Diameter: 0.98”
• Lens Diameter: 0.71”
• Weight: 0.31”
• Lightweight Aluminum Construction
• Slide Focus
• 2 AA Alkaline Batteries (Included)
• Impact Resistant
• Water Resistant
• "
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 Watt JCD LED Lamp, Frost, 3000K, G9 Base, 120 Volt (S11236)
- POWEROPTIX Flashlight 4 LED 2AA - Black (032-60201)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- STREAMLIGHT Charger Adapter, For Use w/Mfr. No. 61700 (22071)
- POLICE SECURITY FLASHLIGHTS Skylar 800 Lumen Focusing Multi-Mode Flashlight (98703)
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- POLICE SECURITY FLASHLIGHTS Culprit Flashlight 3AAA Cree LED 250 Lumen (99553)
- POLICE SECURITY FLASHLIGHTS Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight (98404)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- BAYCO XTREME LUMENS TACT RECHARGE FLASHLIGHT (BYTAC-410XL)
- Police Security Flashlights Handheld Flashlights