Shop All Rechargeable Flashlights
Police Security Flashlights
Dover 800 Lumen Rechargeable Flashlight
Mfr # 98295
Zoro # G505445600
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Police Security Flashlights
- MFR # 98295
- Zoro # G505445600
- UPC # 704673982952
- Country of Origin China
- Category Rechargeable Flashlights
Description
Dover rechargeable, 800 lumen LED flashlight, is optimal for automotive technicians and other professionals who demand long-term flashlight performance. With our Quik Connect USB charging system (cable included), this light functions with an 18650 rechargeable lithium-ion battery delivering up to 6 hours runtime. With high, low, flash modes and slide focus, this flashlight is immediately adaptable to a variety of situations.• Functions: High/Low/Flash
• Light Output: High – 800 Lumens; Low – 250 Lumen
• Run Time: High - 4 Hours; Low - 6 Hours
• Beam Distance: High - 210 Meters; Low – 100 Meters
• Slide Focus
• Length: 6.65”
• Diameter: 1.17"
• Lens Diameter: 0.83"”
• Rechargeable (USB cable included)
• Belt Clip for Easy Carry
• 18650 2600 mAH Lithium-Ion Battery Included
• Impact Resistant
• Water-Resistant
•
• Light Output: High – 800 Lumens; Low – 250 Lumen
• Run Time: High - 4 Hours; Low - 6 Hours
• Beam Distance: High - 210 Meters; Low – 100 Meters
• Slide Focus
• Length: 6.65”
• Diameter: 1.17"
• Lens Diameter: 0.83"”
• Rechargeable (USB cable included)
• Belt Clip for Easy Carry
• 18650 2600 mAH Lithium-Ion Battery Included
• Impact Resistant
• Water-Resistant
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Dual Volt F Can (72C5581-NP-001)
- ILC Replacement For NUVO LIGHTING, S3932 (S3932)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Thermo Fisher Scientific 100052500 (100052500)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- LITEZALL Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGHL-6/12)
- BAREBONES LIVING Vintage Flashlight - SG (LIV-291)
- K-TOOL INTERNATIONAL 1000 Lu Flashlight W/ Power Bank Function (KTIXD6132)
- STREAMLIGHT Stinger DS LED Rechargeable Flashlight Black ext. dia. 1.5" x 8.85" L (ELS201-BK)
- Police Security Flashlights Rechargeable Flashlights