Shop All Headlamps
Police Security Flashlights
Breakout 550 Lumen
Mfr # 98298
Zoro # G005445599
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 180-550
- Includes (4) AAA Batteries
- Color Black
- Weight with Batteries .34 lbs.
- Beam Distance 7-25 Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Police Security Flashlights
- MFR # 98298
- Zoro # G005445599
- UPC # 704673982983
- Country of Origin China
- Category Headlamps
Dimensions
Length | 2.95" |
Details
Lumens | 180-550 |
Includes | (4) AAA Batteries |
Color | Black |
Weight with Batteries | .34 lbs. |
Beam Distance | 7-25 Meters |
Light Output Modes | High/Low/Red |
Run Time on High Setting | 2.5-4 Hours |
Material | 85% Alum. 5% plastic, 4% rubber, 1% spring steel 5% Nylon strip |
Description
Featuring Chip-On-Board (COB) technology, the Breakout headlamp provides a broad, ultra-bright 550-lumen beam of light. This high-quality headlamp features a pivot head and comfort adjust straps. This lightweight headlamp has 3 modes - High, Low and a Red light for night vision. Includes 3 AAA Police Security Alkaline Batteries.
• Functions: High/Low/Red for Night Vision
• Light Output: High – 550 Lumens; Low – 180 Lumens
• Run Time: High – 2.5 Hours; Low – 4 Hours
• Beam Distance: High – 25 Meters; Low – 7 Meters
• Length: 2.95”
• Diameter: 2.36”
• Lens Diameter: 2.56”
• Weight: 0.34 lbs.
• Comfort Adjust Straps
• Pivot Head
• Impact Resistant
• Water Resistant
•
• Functions: High/Low/Red for Night Vision
• Light Output: High – 550 Lumens; Low – 180 Lumens
• Run Time: High – 2.5 Hours; Low – 4 Hours
• Beam Distance: High – 25 Meters; Low – 7 Meters
• Length: 2.95”
• Diameter: 2.36”
• Lens Diameter: 2.56”
• Weight: 0.34 lbs.
• Comfort Adjust Straps
• Pivot Head
• Impact Resistant
• Water Resistant
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Superior Quartz Ht121 replacement light bulb lamp (HT121 SUPERIOR QUARTZ)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- STREAMLIGHT Streamlight STL-73302 Pocket Mate with USB Cord; Blue (STL-73302)
- POLICE SECURITY FLASHLIGHTS Lookout 1000 Lumen LED Multi-Mode Slide Focus Headlamp (98070)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- STREAMLIGHT STREAMLIGHT 120 Lumens, LED Yellow Headlamp (61200)
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- Police Security Flashlights Headlamps