Shop All Rechargeable Flashlights
Police Security Flashlights
Aura R 280 Lumen Compact Rechargeable Flashlight
Mfr # 98542
Zoro # G105445598
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Police Security Flashlights
- MFR # 98542
- Zoro # G105445598
- UPC # 704673985427
- Country of Origin China
- Category Rechargeable Flashlights
Description
Police Security’s Aura rechargeable, 280 lumens, LED flashlight, provides all the light you need at the right size. Its compact design makes it optimal for automotive technicians, mechanics, and other professionals who demand long-term flashlight performance. With our Quik Connect USB charging system (cable included), this light functions with a 10850 rechargeable lithium-ion battery delivering up to 2 hours of runtime. With high, low, flash modes and slide focus, this flashlight is immediately adaptable to a variety of situations. • Functions: High/Low/Flash
• Light Output: High - 280 Lumens; Low – 85 Lumens
• Run Time: High – 2 Hours; Low – 1.5 Hours
• Beam Distance: High – 120 Meters; Low – 65 Meters
• Battery Type: 1085 Li-Polymer – 750mAH Rechargeable
• Length: 5.9”
• Diameter: 0.71”
• Lens Diameter: 0.67”
• Weight: .0.13 lbs.
• Slide Focus
• Light up Bezel
• Rubberized Cap
• Twist to access protective charging port
• Impact Resistant
• Water Resistant
•
• Light Output: High - 280 Lumens; Low – 85 Lumens
• Run Time: High – 2 Hours; Low – 1.5 Hours
• Beam Distance: High – 120 Meters; Low – 65 Meters
• Battery Type: 1085 Li-Polymer – 750mAH Rechargeable
• Length: 5.9”
• Diameter: 0.71”
• Lens Diameter: 0.67”
• Weight: .0.13 lbs.
• Slide Focus
• Light up Bezel
• Rubberized Cap
• Twist to access protective charging port
• Impact Resistant
• Water Resistant
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 WHT 25PK (BU25C9-OWHA)
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- ILC Replacement for Luminor Environmental Blackcomb Lbh6-401a replacement light bulb lamp (BLACKCOMB LBH6-401A LUMINOR ENVIRONMENTAL)
- ILC Replacement for Carl Zeiss Kl1500 replacement light bulb lamp (KL1500 CARL ZEISS)
- POLICE SECURITY FLASHLIGHTS Dover 800 Lumen Rechargeable Flashlight (98295)
- MAKITA L.E.D. Flashlight 18V (DML816)
- SONA ENTERPRISES 300 Lumen 3 Stage Water Resistant Rechargeable Bike Light Batteries Included (FL30-3W)
- NEBO Compact 600 Lumen Rechargeable EDC Flashlight with a 90 degree Rotating Swivel Head (NEB-FLT-1023)
- KODIAK Kraken Rechargeable Tactical Grade Flashlight with Power Bank, 6000 Lumens (K-6K-6)
- FENIX 21,000 Lumen Super Bright Long-Range Rechargeable Flashlight (LR60R)
- NEBO Rechargeable 18,000 Lumen Flashlight & Power Bank (NEB-FLT-1015)
- Police Security Flashlights Rechargeable Flashlights