Shop All Step Stools
Polder
Step Stool Alum 3 Step
Mfr # LDR-3500-131
Zoro # G1927621
original price:
$126.01
13% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Stool Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polder
- MFR # LDR-3500-131
- Zoro # G1927621
- UPC # 47188350213
- Country of Origin China
- Category Step Stools
Details
Style | Stool Chair |
Description
This sturdy 3-Step Ultralight Step Stool not only provides access to upper kitchen cupboards it permits family members to get where they need to go in the garage workroom library and wherever light bulbs need changing. And when kids want to hang posters in their bedrooms this stool lifts them safely. It features lightweight aluminum construction with an extra high rail and non-skid steps and feet. Step up to the top of the extra wide steps and you're 24.5 inches off the floor. Fully opened it is 52 inches tall. This stool is ANSI type II rated for a maximum capacity of 225 lbs. (102 kg) for household use. For storage the step stool folds to a compact package just 5 inches thick.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- CABINETIZER 72 Cabinet Lift (72)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- STRINGLINER Reel Stringliner Progold (25000)
- VESTIL 1 Step Yellow Welded Aluminum Step Stand 500 lb Load Capacity (SSA-1-Y)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST217-14)
- FARM & RANCH Step Stool 2Steps 325Lb (TRP-2)
- COSCO 3 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11-408PBLD1)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- WERNER 2-Step Fiberglass Step Stool with 300 lb. Load Capacity in Blue/Silver/Yellow (6202)
- Polder Step Stools