Shop All Ironing Boards
Polder Housewares
Polder Housewares IBC-9349-69 Ironing Board Pad & Cover 49 x 18 in.
Mfr # 6208656
Zoro # G003755058
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polder Housewares
- MFR # 6208656
- Zoro # G003755058
- UPC # 47188934994
- Country of Origin China
- Category Ironing Boards
Description
Features
- Size : 49" x 18"
- Color : Metallic silver
- Light use pad and cover
- One piece construction
- Cotton blend cover
- Bungee style cord
- Thick fiber pad measures 4mm thick
- Can use with Catalog ID: 40998926
- Dimension: 16.5" H x 10.5" W x 1" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Heavy-Duty Window Squeegee, 12" (0007545000)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, Mocha, 6 PK (43959)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- REGISTRY Ironing Board Cover, Natural (CDSFNAT)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- HOME BASICS Home Basics Wall Mounted Vinyl Iron and Ironing Board Holder (ZOR96172)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- Polder Housewares Ironing Boards