Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2/0 AWG
Mfr # ITD-2/0CB
Zoro # G705715305
original price:
$24.89
5% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Splice
- Material Aluminum
- Number of Ports 2
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ITD-2/0CB
- Zoro # G705715305
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hex Size | 3/16 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Wire Size Range | 14 AWG - 2/0 AWG |
Conductor Al Size Range | 2/0 AWG – 12 AWG |
Hex Wrench Size | 3/16 |
Conductor Cu Size Range | 2/0 AWG – 14 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Clear, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN05A2BAA-R63/C)
- RIP-LOCK CABLEWRAP Strap, Reusable, Green, PK10, 1x6.5" (RLH-065-010-GN)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3B)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL350-3C)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4CB)
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- Polaris Wire Connectors