Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2 AWG
Mfr # ITD-2CB
Zoro # G405715285
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Splice
- Number of Ports 2
- Material Aluminum
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # ITD-2CB
- Zoro # G405715285
- Country of Origin United States
- Category Wire Connectors
Dimensions
Hex Size | 5/32 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Wire Size Range | 14 AWG - 2 AWG |
Hex Wrench Size | 5/32 |
Conductor Al Size Range | 2 AWG – 12 AWG |
Conductor Cu Size Range | 2 AWG – 14 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Clear, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 8 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A14086CH)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- Polaris Wire Connectors & Disconnects