Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2 AWG
Mfr # IPLD2-6CB
Zoro # G005715289
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Splice, Tap
- Number of Ports 6
- Material Aluminum
- Body Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLD2-6CB
- Zoro # G005715289
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Hex Size | 5/32 in |
Conductor Cu Size Range | 2 AWG – 14 AWG |
Hex Wrench Size | 5/32 |
Conductor Al Size Range | 2 AWG – 12 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Clear, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.50Hp Milk Transfer Motor, 1 Phase, 3600 Rpm, 230 V, 56Cz Frame, Tenv (113939.00)
- GARDNER BENDER Wire Connector, Twist-On, Winged, Red, PK500 (13-086)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPLD3/0-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4B)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- Polaris Wire Connectors