Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2 AWG
Mfr # IPLD2-5CB
Zoro # G905715303
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Splice, Tap
- Material Aluminum
- Number of Ports 5
- Hex Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPLD2-5CB
- Zoro # G905715303
- Country of Origin United States
- Category Wire Connectors
Dimensions
Hex Size | 5/32 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Hex Wrench Size | 5/32 |
Conductor Al Size Range | 2 AWG – 12 AWG |
Conductor Cu Size Range | 2 AWG – 14 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Clear, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20G-B7-K)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPLD3/0-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- GROTE Female Plug-In Pin Pigtail (67090)
- Polaris Wire Connectors & Disconnects