Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2 AWG
Mfr # IPLD2-4B
Zoro # G805715311
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Splice, Tap
- Number of Ports 4
- Material Aluminum
- For Stranded Copper Wire Size - Maximum 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLD2-4B
- Zoro # G805715311
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Maximum | 2 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hex Size | 5/32 in |
Conductor Al Size Range | 2 AWG – 12 AWG |
Hex Wrench Size | 5/32 |
Conductor Cu Size Range | 2 AWG – 14 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Management Sleeve Set (450-330)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- VAST Strut Channel Fitting, 1/4 (V323HDG)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL4-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- KING INNOVATION 95104 Connectors Alumiconn 95104, 2PK (2838936)
- Polaris Wire Connectors