Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2 AWG
Mfr # IPLD2-3B
Zoro # G205715287
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Splice, Tap
- Material Aluminum
- Number of Ports 3
- RoHS Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLD2-3B
- Zoro # G205715287
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hex Size | 5/32 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Hex Wrench Size | 5/32 |
Conductor Al Size Range | 2 AWG – 12 AWG |
Conductor Cu Size Range | 2 AWG – 14 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-3B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- ALLSTAR PERFORMANCE Allstar Performance ALL76265 1-Wire Weather Pack Connector Kit (ALL76265)
- Polaris Wire Connectors