Shop All Kitchen Sinks
Polaris Sinks
Polaris Sinks p504 Polaris Sinks p504 Single Bowl Stainless Steel Apron Sink
Mfr # p504
Zoro # G503953800
Free Shipping & Returns
$1,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # p504
- Zoro # G503953800
- UPC # 810971027629
- Country of Origin China
- Category Kitchen Sinks
Description
Apron style sinks, especially stainless steel, are becoming a popular choice for today's kitchens. The p504 features a large single-bowl design. The overall dimensions of the p504 are 32 3/4" x 20" x 10". Our stainless steel apron sinks are constructed from high-quality, 16-gauge, 304 steel - 25% thicker than standard 18-gauge. Most models are made of one-piece construction which ensures the sturdiest kitchen sink available. The p504 is guaranteed not to rust or stain, is fully insulated, and has a sound dampening pad. All of our stainless steel sinks are backed by a limited and come with a cardboard cutout template and mounting hardware.Dimesnions:,li>Length:32.75 Height:10 Width:20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Adapter 3/4" Mpt X 1/2" Barb (TA10128/N)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (1-1/2 LFU5B-Z3-LP)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGE2)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- RUVATI 23" Undermount 16 Gauge Zero Radius Kitchen Sink SS Single Bowl (RVH7100)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233221)
- BAKEBETTER 3188 in L Large 875 inD Undermount Double Bowl Small Bowl On Left 18 Gauge (BA1525447)
- MOEN 2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink (GS202684)
- Polaris Sinks Kitchen Sinks