Shop All Bathroom Sinks
Polaris Sinks
Polaris Sinks p2052vw Polaris Sinks p2052vw Porcelain Vessel Sink
Mfr # p2052vw
Zoro # G403976251
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # p2052vw
- Zoro # G403976251
- UPC # 810971027933
- Country of Origin China
- Category Bathroom Sinks
Description
The p2052vw porcelain vessel sink offers a unique, modern look for any bathroom. It is made from true vitreous China, which is triple glazed and triple fired to ensure your sink is durable and strong. Because this sink is a vessel, no mounting hardware is needed. The overall dimensions for the p2052vw are 21" x 16 1/4" x 5 3/4" and a 21" minimum cabinet size is required. Vessel sinks require a special spring-loaded pop-up drain, which we offer in a variety of finishes to fit your decor. As always, our porcelain sinks are covered under a limited for as long as you own the sink.Dimesnions:,li>Length:21 Height:5.75 Width:16.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-26)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC118)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-96)
- MANSFIELD Lavatory Sink, White, Commercial, Manual (2018HBNS-1)
- NOVATTO DISTORTO Glass Vessel Bathroom Sink (NOHP-G027)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- KOHLER Verticyl Oval Under-Mount Bathroom Si (2881-0)
- KOHLER Laboratory Sink, 18" x 12" Bowl, Porcelain (K-2214-0)
- Polaris Sinks Bathroom Sinks