Shop All Kitchen Sinks
Polaris Sinks
Polaris Sink PR105-16 Large Right Bowl Offset Stainless Steel Sink
Mfr # PR105-16
Zoro # G703777480
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # PR105-16
- Zoro # G703777480
- UPC # 817299019619
- Country of Origin China
- Category Kitchen Sinks
Description
Stainless Steel is the most popular choice for today's kitchens due to its clean look and durability. The beautiful brushed satin finish helps to hide small scratches that may occur over the lifetime of the sink. Our Stainless Steel sinks are made from high quality 16 gauge steel, which is 25% thicker than 18 gauge. Most models are made of one piece construction that ensures the sturdiest kitchen sink you will find. Our sinks are made from 304 grade stainless steel that contains 18% chromium and 8-10% nickel and are guaranteed not to rust. Each sink is fully insulated and has a sound dampening pad. Our stainless steel sinks are backed by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our sinks are made from 304 grade stainless steel that contains 18% chromium and 8-10% nickel and are guaranteed not to rust. 32" width x 17 3/4" length 7"( L ) 8"( R ) Inside Depth Fully insulated and has a sound dampening pad Sink Base Cabinet size 33" 3 1/2" (89mm) Drain Opening 3 1/2" (89mm) Drain Opening Sink Color: Cold Rolled type 304 steel that contains 18% chromium and 8-10% nickel Sink Material: Stainless Steel Sink Width: 32 Sink Depth: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For Use w/4EKX3 (304354-T)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- DIXON 2-Bolt Clamp with Saddle, 11-12/64 to 13 in Nominal, Iron Band, Domestic (1275)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- KOHLER Vault 25" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless Finish (3822-4-NA)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2022103)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel Single Bowl Sink (HA200)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- ALFI BRAND Chocolate 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink (AB2420DI-C)
- Polaris Sinks Kitchen Sinks