Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink PL1213T Topmount Offset Stainless Steel Kitchen - Brushed Satin
Mfr # PL1213T
Zoro # G903975938
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # PL1213T
- Zoro # G903975938
- UPC # 817299017776
- Country of Origin China
- Category Bathroom Sinks
Description
The PTL1213 offset double bowl topmount sink is constructed from 304 grade stainless steel and in 18 gauge thickness. The surface has a brushed satin finish to help mask small scratches that occur over time and keep your sink looking beautiful . The overall dimensions of the PTL1213 are 31 1/2" x 20 1/2" x 9 1/4" and a 33" minimum cabinet size is required. This sink contains a 3 1/2" offset drain, is fully insulated and comes with sound dampening pads. As always, our stainless steel sinks are covered under a limited for as long as you own the sink.
Features- Topmount Installation Brushed Satin Finish
- Certified High-Quality 304 Stainless Steel
- Offset Drain
- Thick Sound Dampener Rubber Pad
- Fully Insulated
- One-Piece Construction
- Cardboard Cutout Template Included
- Installation Hardware Included
- Color: Brushed Satin
- Dimension: 31 1/2" x 20 1/2" x 9 1/4"
- Bowl Count: 1
- Bowl Depth: 9 1/4" (L), 7" (R)
- Weight: 20.15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 3/4" (25735)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- MOEN Aerator (154289)
- THRIFCO PLUMBING Anti-Siphon Universal Toilet Tank Fill Valve, Fluid master 400 (4543542)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- KOHLER Memoirs Stately 24 Lav-4Cc (29999-4-0)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- KEENEY MFG Lav Round Self Rim White (239-4)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-B11)
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H (0355012PL.020)
- Polaris Sinks Bathroom Sinks