Polaris Sink P868 Limestone Vessel - Matte
Mfr # P868
Zoro # G603976198
Product Information
- Brand Polaris Sinks
- MFR # P868
- Zoro # G603976198
- UPC # 841412112741
- Country of Origin China
- Category Bathroom Sinks
Description
The P868 is chiseled into a beautiful basin from a large block of natural limestone. It is a very exclusive hand-honed stone vessel, as limestone is only occasionally used in the sink industry. Its wide flat-bottomed trough gives way to its lower corners which sweep upwards and out to form gracefully rounded top corners and sides. Though generally rectangular in shape, the slow curves at each end create an inverted arch profile when viewed from the front. The deep gray-colored stone is buffed to a smooth, durable, matte finish. Overall the sink rises to a 4 7/8" height and measures 22 3/4" x 15" with a 3/4" thickness. Its inner depth is 3 1/2" with a centerset drain. A matching stone waterfall faucet to correspond with this sink. As always, our stone sinks are covered under our limited .
Features- Vessel Installation
- 24" Minimum Cabinet Size
- 3/4" Thick Bowl
- Color: Matte
- Dimension: 22 3/4" x 15" x 4 7/8"
- Bowl Count:
- Bowl Depth: 3 1/2"
- Weight: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO TOILET DROP-INS 30PK (41183)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Clear Blue (PU12ACB)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/4" Pipe Size (213P-4)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- KOHLER Veer 24" Single-Hole Sink Basin (5248-1-0)
- ANZZI Victor Deco-Glass Vessel Sink in Lustrous Frosted Finish (LS-AZ8125)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-96)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-CP)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- Polaris Sinks Bathroom Sinks