Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P8102OW White Overmount Bathroom Sink
Mfr # P8102OW
Zoro # G803957386
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # P8102OW
- Zoro # G803957386
- UPC # 817299019831
- Country of Origin China
- Category Bathroom Sinks
Description
Our extensive line of porcelain sinks will compliment any decor from the traditional to the unique. Our porcelain sinks are true vitreous china with a triple laid glaze to create the strongest sink you will find. Our porcelain sinks are extremely low maintenance. Our porcelain sinks are covered by a limited . Each comes with a cardboard cutout template and mounting hardware. Our Porcelain Sinks are manufactued using Triple Glazed True Vitreous China. 20" width x 18" length 6 1/2" Inside Depth Triple Fired and Triple Glazed Sink Color: True Vitreous China Sink Material: Porcelain Sink Width: 20 Sink Depth: 6.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female x Male Adapter, Brass, 1/2 in (222P-8-8)
- KOHLER Lift Rod Assy (1097556-CP)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Chrome (RP60734)
- ELKAY Cooler, Floor Model, 10gph, SS, Drop-In Mount, 4 Hole, Brushed Satin Finish (GECR25214)
- AMERICAN IMAGINATIONS 23.75" W, Ceramic Top Set (AI-16666)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- ELKAY Sink, Bowl (D233194)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2210-0)
- Polaris Sinks Bathroom Sinks