Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P8102OB Bisque Overmount Bathroom Sink
Mfr # P8102OB
Zoro # G703976142
product price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand Polaris Sinks
- MFR # P8102OB
- Zoro # G703976142
- UPC # 817299019824
- Country of Origin China
- Category Bathroom Sinks
Description
Our extensive line of porcelain sinks will compliment any decor from the traditional to the unique. Our porcelain sinks are true vitreous china with a triple laid glaze to create the strongest sink you will find. Our porcelain sinks are extremely low maintenance. Our porcelain sinks are covered by a limited . Each comes with a cardboard cutout template and mounting hardware. Our Porcelain Sinks are manufactued using Triple Glazed True Vitreous China. 20" width x 18" length 6 1/2" Inside Depth Triple Fired and Triple Glazed Sink Color: True Vitreous China Sink Material: Porcelain Sink Width: 20 Sink Depth: 6.5
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
- GROEN Kettle Faucet , 1-1/2" Draw Off Valve (Z009000)
- SPRINGER PARTS Valve Service Kit, 361TR DIV 2.5 NBR; Replaces Alfa Laval Part# 9613990067 (9613990067SP)
- SLOAN V600Aa-Bx Cp Vac Brkr, 1 1/2 x 9, Boxed (3393002)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- KOHLER Brenham Wall-Mount Lavatory With 4 (1997-4-0)
- KOHLER Tides Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2839-8-7)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-1-0)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- NANTUCKET SINKS Stainless Steel Rectangle Bathroom Sink (TRS-SM)
- Polaris Sinks Bathroom Sinks