Polaris Sink P668 4 3 by 4 in. Depth Impala Black Granite Vessel - Hand Polished
Mfr # P668
Zoro # G603975856
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P668
- Zoro # G603975856
- UPC # 841412112727
- Country of Origin China
- Category Bathroom Sinks
Description
The P668 impala black granite vessel sink is chiseled from a large block of natural granite. This intriguing basin takes on an asymmetrical oval shape. Its thick rough-hewn sides rise and roll to different levels around its highly-polished, reflective black interior. The entire matte exterior is naturally textured with random small stones protruding from the coarse gray base. At its lowest point the oval interior bowl reaches a depth of 4 3/4" and measures 18" x 12 5/8" with a centerset drain. A matching stone waterfall faucet to correspond with this sink. Overall the sink rises to a 6" height and measures 20 3/4" x 15 1/4". The sides are 1 1/4" thick. As always, our stone sinks are covered under our limited for as long as you own the sink.
Features- Vessel Installation
- 21" Minimum Cabinet Size
- 1 1/2" Thick Bowl
- Hand-Polished Granite
- Color: Hand Polished
- Dimension: 20 3/4" x 15 1/4" x 6"
- Bowl Count:
- Bowl Depth: 4 3/4"
- Weight: 52.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- APOLLO VALVES 1-1/2" Sweat Brass Ball Valve Inline (94A20701)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- ZORO SELECT 2" FNPT Galvanized Tee (5P849)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- NOVATTO Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow (TP-V07W)
- KOHLER Riverby 25" X 22" X 9-5/8" Undermount (5872-5UA1-0)
- NANTUCKET SINKS 17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White (GB-17x14-W)
- Polaris Sinks Bathroom Sinks