Polaris Sinks

Polaris Sink P558 Shanxi Black Granite Vessel Sink


product price: $850.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our stone sinks are available in a variety of colors to fit any decor. Our line of stone sinks are very durable and add natural beauty to your bathroom. The sinks are carved from natural granite blocks and polished by hand. This process gives the sink a smooth easy to clean finish. The granite will not absorb odor or stains which makes the sink extremely low maintenance and more sanitary than other sink materials. Our stone sinks are covered by a limited .
  • Our Stone Sinks are manufactued using Natural Stone Blocks and polished by hand.
  • 18 1/2" width x 16" length, 4" Outside Depth
  • 1 1/2" Thick Stone
  • Sink Base Cabinet size 18"
  • Sink Color: Hand Polished Granite
  • Sink Width: 18.5
  • Sink Depth: 4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.