Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P526 Wood Grain Glass Vessel Bathroom Sink
Mfr # P526
Zoro # G803901655
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P526
- Zoro # G803901655
- UPC # 817299017288
- Country of Origin China
- Category Bathroom Sinks
Description
Our glass sinks come in a large variety of colors and styles to fit any decor. Our line of glass sinks will add elegant beauty to your bathroom. The glass sinks are manufactured using fully tempered glass. Tempered glass is stronger and can withstand higher temperatures than normal glass. The quality of the glass makes maintenance very easy. The glass is non porous and will not absorb odor or stains making it a very sanitary option in bathroom sinks. Our glass sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Glass Sinks are manufactured using fully tempered glass. 16 3/8" diameter, 5 1/2" Outside Depth 3/4" Thick Glass Sink Color: Tempered Glass Sink Width: 16.38 Sink Depth: 5.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2402)
- THETFORD Thetford 36663 Toilet Seal Lube and Conditioner - 24 oz. (36663)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010MS013)
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhitePolished Nickel (KVBH25227W4B6)
- KINGSTON BRASS VPB1368BK Imperial Ceramic Console Sink Basin, Black (VPB1368BK)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27786)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- Polaris Sinks Bathroom Sinks