Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P409 Single Bowl Copper Sink
Mfr # P409
Zoro # G603976143
product price: $2,101.99
/ea
Free Shipping & Returns
$2,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P409
- Zoro # G603976143
- UPC # 817299016823
- Country of Origin China
- Category Bathroom Sinks
Description
Our handcrafted copper sinks add warmth and richness to a variety of decors. Our line of copper sinks come in a hammered finished with a beautifully aged patina. The hammered finish will help hide small scratches that may occur over the lifetime of the sink. Copper is a naturally antibacterial and will not rust or stain, making it low maintenance. Our copper sinks are 16 gauge, which is 25% thicker than 18 gauge sinks, and made of one piece construction giving you the strongest copper sink you will find. Each sink is fully insulated with sound dampening pads. Our copper sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Copper Sinks are manufactued using hammered Copper. 25" width x 22" length 9" Inside Depth Sink Base Cabinet size 24" Made from All Natural Materials Scratch Resistant Scratch Resistant Sink Color: Hammered Copper Sink Material: Copper Sink Width: 25 Sink Depth: 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Universal Mounting Base, Polyproplyene (3-8050.)
- TECTITE BY APOLLO 1 in. IPS x 1 in. IPS x 1 in. CTS Brass Push-To-Connect Slip Tee (FSBT11CTS1)
- FASSON 5" X 150' Fsk Insulation Tape 8Rls/Ctn Pk (56991 05000150)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (401010BC)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- KOHLER Lilies Lore Cast Bronze Under-Mount B (14297-MP1)
- KINGSTON BRASS LB21137 Castillo Undermount Bathroom Sink, White (LB21137)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- CAHABA Sink, Undrmt, 17", Glazed Porcelain Oval (CA425V15-W)
- Polaris Sinks Bathroom Sinks