Shop All Kitchen Sinks
Polaris Sinks
Polaris Sink P405-16 Large Stainless Steel Kitchen Sink
Mfr # P405-16
Zoro # G603777429
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # P405-16
- Zoro # G603777429
- UPC # 817299019114
- Country of Origin China
- Category Kitchen Sinks
Description
Stainless Steel is the most popular choice for today's kitchens due to its clean look and durability. The beautiful brushed satin finish helps to hide small scratches that may occur over the lifetime of the sink. Our Stainless Steel sinks are made from high quality 16 gauge steel, which is 25% thicker than 18 gauge. Most models are made of one piece construction that ensures the sturdiest kitchen sink you will find. Our sinks are made from 304 grade stainless steel that contains 18% chromium and 8-10% nickel and are guaranteed not to rust. Each sink is fully insulated and has a sound dampening pad. Our stainless steel sinks are backed by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our sinks are made from 304 grade stainless steel that contains 18% chromium and 8-10% nickel and are guaranteed not to rust. 34 3/4" width x 20 3/4" length 9" Inside Depth Fully insulated and has a sound dampening pad Sink Base Cabinet size 36" 3 1/2" (89mm) Drain Opening 3 1/2" (89mm) Drain Opening Sink Color: Cold Rolled type 304 steel that contains 18% chromium and 8-10% nickel Sink Material: Stainless Steel Sink Width: 34.75 Sink Depth: 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1" x 1" (24010)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10549)
- KOHLER Spray (1176828-CP)
- RICHELIEU 24inch 610 mm Center to Center Round Towel Bar for Glass Door, Brushed Nickel (SDTRDS07524195)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-4-NA)
- ELKAY Sink, SS, 48x22x7-5/8", Top, Drain (ILR4822R1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- ELKAY Sink, Drop-In Mount, 4 Hole, Elite Satin Finish (DSE125224)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418SBUM-BLA)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- Polaris Sinks Kitchen Sinks