Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P368 Honed Basalt Black Granite Vessel Sink
Mfr # P368
Zoro # G303741096
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # P368
- Zoro # G303741096
- UPC # 817299016861
- Country of Origin China
- Category Bathroom Sinks
Description
Our stone sinks are available in a variety of colors to fit any decor. Our line of stone sinks are very durable and add natural beauty to your bathroom. The sinks are carved from natural granite blocks and polished by hand. This process gives the sink a smooth easy to clean finish. The granite will not absorb odor or stains which makes the sink extremely low maintenance and more sanitary than other sink materials. Our stone sinks are covered by a limited . Our Stone Sinks are manufactued using Natural Stone Blocks and polished by hand. 25" width x 13" length, 5" Outside Depth 1" Thick Stone Sink Base Cabinet size 27" Sink Color: Hand Polished Granite Sink Width: 25 Sink Depth: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Valve Ball Valve Size 1/2in. NPT 600 # FP, BRS, CSA/UL, Threaded (94A-103-01)
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector (10-12 FBZ-SS)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- DURAVIT Washbasin, 23 5/8", Starck 3 with Overflow (0300600030)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- SLOAN Bathroom Sinks Ss3803 Wall Hung Sink w/Bk Spl 8" C'Set (3873803)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W8BN)
- Polaris Sinks Bathroom Sinks