Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P358 Honey Onyx Vessel Sink
Mfr # P358
Zoro # G503751222
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P358
- Zoro # G503751222
- UPC # 817299016960
- Country of Origin China
- Category Bathroom Sinks
Description
Our stone sinks are available in a variety of colors to fit any decor. Our line of stone sinks are very durable and add natural beauty to your bathroom. The sinks are carved from natural granite blocks and polished by hand. This process gives the sink a smooth easy to clean finish. The granite will not absorb odor or stains which makes the sink extremely low maintenance and more sanitary than other sink materials. Our stone sinks are covered by a limited . Our Stone Sinks are manufactued using Natural Stone Blocks and polished by hand. 16 1/2" diameter, 5 1/2" Outside Depth 5/8" Thick Stone Sink Base Cabinet size 18" Sink Color: Hand Polished Onyx Sink Width: 16.5 Sink Depth: 5.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- WESTBRASS 7" Tub Spout in Polished Chrome (E507-1F-26)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KOHLER Dtv+ Kohler Konnect Module (97999-NA)
- KOHLER Kohler, Bathroom Sink, Rect, 15inx10inx5in (K-2861-0)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- KOHLER Deerfield 33" X 22" X 9-5/8" Under-Mo (5873-5U-0)
- NANTUCKET SINKS Round Low-Profile Vessel Sink (NSV222)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-2-0)
- Polaris Sinks Bathroom Sinks