Polaris Sink P236 Glass Vessel Bathroom - Foil Undertone
Mfr # P236
Zoro # G303928145
Product Information
- Brand Polaris Sinks
- MFR # P236
- Zoro # G303928145
- UPC # 819084010573
- Country of Origin China
- Category Bathroom Sinks
Description
The P236 Foil Undertone Glass Vessel Sink is manufactured using fully tempered glass, which is non-porous, easy to clean and resistant to stains and odors. This vessel sink contains a bronze-colored foil undertone with hints of gold throughout. A corresponding Glass Waterfall Faucet with this sink, which includes a matching disc and your choice of chrome, brushed nickel or oil rubbed bronze faucet. The overall dimensions for the P236 are 16 1/2" x 16 1/2" x 5 3/4" and an 18" minimum cabinet size is required. As always, our glass sinks are covered under a limited for as long as you own the product.
Features- Tempered Glass Foil-Undertone Glass Sink
- Color: Foil Undertone
- Dimension: 16 1/2" x 16 1/2" x 5 3/4"
- Bowl Count: 1
- Bowl Depth: 5 3/4"
- Weight: 15.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Dual-Flush Side Mount (EBV-550-A)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- NUTECH 1" FNPT Combination Strainer Valve (SV2E-100F-100F)
- SLOAN Sloan 9603-1.6 Flush Valve (3787970)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2031-R-0)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- STERILITE 2PC WHT Ultra Sink Set (6418006)
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- KOHLER Derring On Carillon Round Bathroom (17890-RL-RB2)
- GERBER Bathroom Sink, 7-1/4 in Bowl Depth (G0012892)
- Polaris Sinks Bathroom Sinks