Shop All Kitchen Sinks
Polaris Sinks
Polaris Sink P229 Single Bowl Copper Bathroom Sink
Mfr # P229
Zoro # G803751199
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P229
- Zoro # G803751199
- UPC # 817299016731
- Country of Origin China
- Category Kitchen Sinks
Description
Our handcrafted copper sinks add warmth and richness to a variety of decors. Our line of copper sinks come in a hammered finished with a beautifully aged patina. The hammered finish will help hide small scratches that may occur over the lifetime of the sink. Copper is a naturally antibacterial and will not rust or stain, making it low maintenance. Our copper sinks are 16 gauge, which is 25% thicker than 18 gauge sinks, and made of one piece construction giving you the strongest copper sink you will find. Each sink is fully insulated with sound dampening pads. Our copper sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Copper Sinks are manufactued using hammered Copper. 17 x 5 1/4 Sink Base Cabinet size 18" Scratch Resistant Sink Color: Made from All Natural Materials Sink Material: Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- THRIFCO PLUMBING 4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113212)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 1/2in FIP x 1/2in FIP x 20in (SL133)
- FERNCO Fernco 301135 Fernco O-Ring 6 In. X 4 In. (301135)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27626)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19193)
- COBRA TOOLS AUGER SINK KLEAN1/4""X20' (90220)
- ALFI BRAND 24" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF2418-W)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF2520)
- Polaris Sinks Kitchen Sinks