Polaris Sinks

Polaris Sink P219 Double Equal Bowl Copper Apron Sink


product price: $4,848.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our handcrafted copper sinks add warmth and richness to a variety of decors. Our line of copper sinks come in a hammered finished with a beautifully aged patina. The hammered finish will help hide small scratches that may occur over the lifetime of the sink. Copper is a naturally antibacterial and will not rust or stain, making it low maintenance. Our copper sinks are 16 gauge, which is 25% thicker than 18 gauge sinks, and made of one piece construction giving you the strongest copper sink you will find. Each sink is fully insulated with sound dampening pads. Our copper sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware.
  • Our Copper Sinks are manufactued using hammered Copper.
  • 35" width x 25" length
  • 10" Inside Depth
  • Scratch Resistant
  • 3 1/2" (89mm) Drain Opening
  • Sink Color: Made from All Natural Materials
  • Sink Material: Copper
  • Sink Width: 35
  • Sink Depth: 10
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.