Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P206 Frosted Glass Vessel Sink
Mfr # P206
Zoro # G503903720
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P206
- Zoro # G503903720
- UPC # 817299015987
- Country of Origin China
- Category Bathroom Sinks
Description
Our glass sinks come in a large variety of colors and styles to fit any decor. Our line of glass sinks will add elegant beauty to your bathroom. The glass sinks are manufactured using fully tempered glass. Tempered glass is stronger and can withstand higher temperatures than normal glass. The quality of the glass makes maintenance very easy. The glass is non porous and will not absorb odor or stains making it a very sanitary option in bathroom sinks. Our glass sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Glass Sinks are manufactured using fully tempered glass. 16 1/2" diameter, 5 3/4" Outside Depth 1/2" Thick Glass Sink Color: Tempered Glass Sink Width: 16.5 Sink Depth: 5.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 3/4" (77397)
- PENTAIR Pentek 5 Micron 20 in. Standard Water Sediment Filter Cartridge (P5-20)
- GENERAL TOOLS Tubing Bender, 3/16, 1/4, 5/16, 3/8 In OD (153)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-BL)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS36MSQ1)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-0)
- ALFI BRAND ALFI brand ABC902-BM Black Matte 24" Modern Rectangular Above Mount Ceramic Sink (ABC902-BM)
- AMEROCK Arrondi Bathroom Kits Golden Champagne (ARRONDIBBZ8)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2032-0)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In White (UM-15x12-W)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- Polaris Sinks Bathroom Sinks