Polaris Sinks

Polaris Sink P1242-16 D-Bowl Stainless Steel Kitchen Sink


product price: $421.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stainless Steel is the most popular choice for today's kitchens due to its clean look and durability. The beautiful brushed satin finish helps to hide small scratches that may occur over the lifetime of the sink. Our Stainless Steel sinks are made from high quality 16 gauge steel, which is 25% thicker than 18 gauge. Most models are made of one piece construction that ensures the sturdiest kitchen sink you will find. Our sinks are made from 304 grade stainless steel that contains 18% chromium and 8-10% nickel and are guaranteed not to rust. Each sink is fully insulated and has a sound dampening pad. Our stainless steel sinks are backed by a limited . Each sink comes with a cardboard cutout template and mounting hardware.
  • Our sinks are made from 304 grade stainless steel that contains 18% chromium and 8-10% nickel and are guaranteed not to rust.
  • 23 3/4" width x 21 1/4" length
  • 9" Inside Depth
  • Fully insulated and has a sound dampening pad
  • Sink Base Cabinet size 24"
  • 3 1/2" (89mm) Drain Opening
  • 3 1/2" (89mm) Drain Opening
  • Sink Color: Cold Rolled type 304 steel that contains 18% chromium and 8-10% nickel
  • Sink Material: Stainless Steel
  • Sink Width: 23.75
  • Sink Depth: 9
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.