Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P109 Double Offset Bowl Copper Sink
Mfr # P109
Zoro # G603976235
product price: $2,862.99
/ea
Free Shipping & Returns
$2,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P109
- Zoro # G603976235
- UPC # 817299016854
- Country of Origin China
- Category Bathroom Sinks
Description
Our handcrafted copper sinks add warmth and richness to a variety of decors. Our line of copper sinks come in a hammered finished with a beautifully aged patina. The hammered finish will help hide small scratches that may occur over the lifetime of the sink. Copper is a naturally antibacterial and will not rust or stain, making it low maintenance. Our copper sinks are 16 gauge, which is 25% thicker than 18 gauge sinks, and made of one piece construction giving you the strongest copper sink you will find. Each sink is fully insulated with sound dampening pads. Our copper sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Copper Sinks are manufactued using hammered Copper. 33" width x 22" length 9" ( L ), 7" ( R ) Inside Depth Sink Base Cabinet size 33" Made from All Natural Materials Scratch Resistant Scratch Resistant Sink Color: Hammered Copper Sink Material: Copper Sink Width: 33 Sink Depth: 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-1221)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- KOHLER Honesty Single-Handle Bathroom Sink F (99760-4-CP)
- ALFI BRAND 40" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO40TR)
- NOVATTO BILBOA Copper Vessel Bathroom Sink, Antique (TCV-003AN)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Archer Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2359-8-96)
- KOHLER 21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (5265-8-0)
- Polaris Sinks Bathroom Sinks