Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P106E Emerald Colored Glass Vessel Sink
Mfr # P106E
Zoro # G203740939
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # P106E
- Zoro # G203740939
- UPC # 817299017097
- Country of Origin China
- Category Bathroom Sinks
Description
Our glass sinks come in a large variety of colors and styles to fit any decor. Our line of glass sinks will add elegant beauty to your bathroom. The glass sinks are manufactured using fully tempered glass. Tempered glass is stronger and can withstand higher temperatures than normal glass. The quality of the glass makes maintenance very easy. The glass is non porous and will not absorb odor or stains making it a very sanitary option in bathroom sinks. Our glass sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Glass Sinks are manufactured using fully tempered glass. 16 1/2" diameter, 5 3/4" Outside Depth 1/2" Thick Glass Sink Color: Tempered Glass Sink Width: 16.5 Sink Depth: 5.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Cap Matte Chrome (45652P00)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS5M20)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 30 psi, Bronze, BtuH: 827, 000 (1060405)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Cap (FSBCAP12)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- TOTO Lavatory/Shrd w/Sngl Hole, 25-3/4x21-1/4" (LHT242G#01)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Nickel (LMS3022M8SQ6)
- Polaris Sinks Bathroom Sinks