Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P106CR Crystal Colored Glass Vessel Sink
Mfr # P106CR
Zoro # G203740878
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # P106CR
- Zoro # G203740878
- UPC # 817299017080
- Country of Origin China
- Category Bathroom Sinks
Description
Our glass sinks come in a large variety of colors and styles to fit any decor. Our line of glass sinks will add elegant beauty to your bathroom. The glass sinks are manufactured using fully tempered glass. Tempered glass is stronger and can withstand higher temperatures than normal glass. The quality of the glass makes maintenance very easy. The glass is non porous and will not absorb odor or stains making it a very sanitary option in bathroom sinks. Our glass sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Glass Sinks are manufactured using fully tempered glass. 16 1/2" diameter, 5 3/4" Outside Depth 1/2" Thick Glass Sink Color: Tempered Glass Sink Width: 16.5 Sink Depth: 5.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH02)
- GENOVA BUSHING ABS 4"" SPIGXHUB (ABS001180600)
- KNAUF INSULATION 2" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001298)
- HONEYWELL At140B1016 40Va Foot Mounted (AT140B1016)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- KOHLER Serif Under-Mount Bathroom Sink (2824-0)
- KOHLER Lilies Lore Cast Bronze Under-Mount B (14297-MP1)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink (ABC902-W)
- Polaris Sinks Bathroom Sinks