Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P061VB Bisque Porcelain Vessel Sink
Mfr # P061VB
Zoro # G003749729
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # P061VB
- Zoro # G003749729
- UPC # 817299018582
- Country of Origin China
- Category Bathroom Sinks
Description
Our extensive line of porcelain sinks will compliment any decor from the traditional to the unique. Our porcelain sinks are true vitreous china with a triple laid glaze to create the strongest sink you will find. Our porcelain sinks are extremely low maintenance. Our porcelain sinks are covered by a limited . Each comes with a cardboard cutout template and mounting hardware. Our Porcelain Sinks are manufactued using Triple Glazed True Vitreous China. 19 7/8" width x 17 1/8" length 7 1/4" Inside Depth Triple Fired and Triple Glazed Sink Color: True Vitreous China Sink Material: Porcelain Sink Width: 19.88 Sink Depth: 7.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Lock, Floor Sink , 3", T45 (1021166)
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168800)
- DURA-WARE Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14-1/2" x 9-1/2" (1950-1-CSS)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- KINGSTON BRASS 20 Console Sink Basin SingleHole, White (EV2018W1)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-0)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- Polaris Sinks Bathroom Sinks