Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P058W White Granite Vessel Sink
Mfr # P058W
Zoro # G703904206
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris Sinks
- MFR # P058W
- Zoro # G703904206
- UPC # 817299017004
- Country of Origin China
- Category Bathroom Sinks
Description
Our stone sinks are available in a variety of colors to fit any decor. Our line of stone sinks are very durable and add natural beauty to your bathroom. The sinks are carved from natural granite blocks and polished by hand. This process gives the sink a smooth easy to clean finish. The granite will not absorb odor or stains which makes the sink extremely low maintenance and more sanitary than other sink materials. Our stone sinks are covered by a limited . Our Stone Sinks are manufactued using Natural Stone Blocks and polished by hand. 16 1/2" diameter, 5 1/2" Outside Depth 5/8" Thick Stone Sink Base Cabinet size 18" Sink Color: Hand Polished Granite Sink Width: 16.5 Sink Depth: 5.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- LEGEND VALVE 2-1/2" GALVANIZED TEE (352-159C)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- SWIVEL PRO SERIES 0.37 x 0.37 x 0.25 in. Dia. Flare To Flare To MPT Yellow Brass Reducing Tee, 5PK (SW708201)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- ANZZI Franco Ceramic Vessel Sink in Mint Green (LS-AZ262)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-0)
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- Polaris Sinks Bathroom Sinks