Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P053VW White Procelain Vessel Sink
Mfr # P053VW
Zoro # G803749738
product price: $292.99
/ea
Free Shipping & Returns
$292.99
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
- Brand Polaris Sinks
- MFR # P053VW
- Zoro # G803749738
- UPC # 817299018957
- Country of Origin China
- Category Bathroom Sinks
Description
Our extensive line of porcelain sinks will compliment any decor from the traditional to the unique. Our porcelain sinks are true vitreous china with a triple laid glaze to create the strongest sink you will find. Our porcelain sinks are extremely low maintenance. Our porcelain sinks are covered by a limited . Each comes with a cardboard cutout template and mounting hardware. Our Porcelain Sinks are manufactued using Triple Glazed True Vitreous China. 23 1/2" width x 14 3/4" length 5 1/8" Inside Depth Triple Fired and Triple Glazed Sink Color: True Vitreous China Sink Material: Porcelain Sink Width: 23.5 Sink Depth: 5.13
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
- ANVIL Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003201)
- DELTA Delta Lewiston Wand Assembly Stainless (RP60931SS)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- MOEN Handle Kit, 128867 (128867)
- ALFI BRAND 48" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO48TR)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-3-0)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- KOHLER Laboratory Sink, 18" x 12" Bowl, Porcelain (K-2214-0)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- NOVATTO Blue Onyx Vessel Sink with Matte Black Umbrella Drain (NOSV-BOMB)
- Polaris Sinks Bathroom Sinks