Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P019 Single Bowl Oval Copper Sink
Mfr # P019
Zoro # G303976245
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris Sinks
- MFR # P019
- Zoro # G303976245
- UPC # 817299016793
- Country of Origin China
- Category Bathroom Sinks
Description
Our handcrafted copper sinks add warmth and richness to a variety of decors. Our line of copper sinks come in a hammered finished with a beautifully aged patina. The hammered finish will help hide small scratches that may occur over the lifetime of the sink. Copper is a naturally antibacterial and will not rust or stain, making it low maintenance. Our copper sinks are 16 gauge, which is 25% thicker than 18 gauge sinks, and made of one piece construction giving you the strongest copper sink you will find. Each sink is fully insulated with sound dampening pads. Our copper sinks are covered by a limited . Each sink comes with a cardboard cutout template and mounting hardware. Our Copper Sinks are manufactued using hammered Copper. 19 x 15 3/4 x 5 1/2 Sink Base Cabinet size 21" Made from All Natural Materials Scratch Resistant Scratch Resistant Sink Color: Hammered Copper Sink Material: Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40021GR)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- AMERICAN STANDARD Evolution 0467004.020 Pedestal Sink Top, 11 in x 18-3/4 in W Basin, Vitreous China, White (467004.02)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS7)
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- KOHLER Composed Single-Handle Bathroom Sink (73167-4-CP)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under (5832-5U-0)
- Polaris Sinks Bathroom Sinks