Shop All Bathroom Sinks
Polaris Sinks
Polaris Sink P0022VW White Procelain Vessel Sink
Mfr # P0022VW
Zoro # G503749885
Free Shipping & Returns
$198.99
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
- Brand Polaris Sinks
- MFR # P0022VW
- Zoro # G503749885
- UPC # 817299017417
- Country of Origin China
- Category Bathroom Sinks
Description
Our extensive line of porcelain sinks will compliment any decor from the traditional to the unique. Our porcelain sinks are true vitreous china with a triple laid glaze to create the strongest sink you will find. Our porcelain sinks are extremely low maintenance. Our porcelain sinks are covered by a limited . Each comes with a cardboard cutout template and mounting hardware. Our Porcelain Sinks are manufactued using Triple Glazed True Vitreous China. 16 1/8" width x 16 1/8" length 6 3/4" Inside Depth Triple Fired and Triple Glazed Sink Color: True Vitreous China Sink Material: Porcelain Sink Width: 16.13 Sink Depth: 6.75
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
- EVERPURE Water Filter System, 0.5 gpm, 0.5 Micron, 19 in H (EV927570-75)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SM180)
- OATEY CLEANOUT COVER 7-3/4"" (43419)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-K8)
- ALFI BRAND 48" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO48TR)
- KOHLER Iron/Impressions 49" One-Piece Surfac (3053-1-0)
- COLUMBIAN HOME Granite Ware Ceramic Over Steel Blancher 7.5 qt Black (319806)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- KOHLER Vox Rectangle Vessel Bathroom Sink (5373-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- Polaris Sinks Bathroom Sinks