Polaris Sinks

Polaris P108M Double Offset Bowl AstraGranite Sink


product price: $1,131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our TruGranite sinks come in five beautiful colors to match any countertop; black, brown, white, mocha and beige. Our TruGranite line is made with 80% Quartzite and 20% Acrylic. They also have silver ions in the sink which kills 99% of bacteria on contact. Granite sinks are the most durable option for a kitchen sinks. They are extremely scratch resistant, can withstand heat up to 550 Degrees and are unaffected by household acids and cleaners. The granite is also completely stain resistant. The acrylic acts as a natural sound dampener making the sinks very quiet. Our TruGranite sinks are covered by a limited . Each sink come with a cardboard cutout template and mounting hardware.
  • Out TruGranite Sinks are manufactued with 80% Quartzite and 20% Acrylic .
  • 32 1/2" width x ( L ) 20 3/8" length ( R ) 18 3/8" length
  • 9 1/2" Inside Depth
  • Scratch, Stain, and Odor Resistance
  • Sink Base Cabinet size 33"
  • Heat Resistant up to 550 Degrees
  • Heat Resistant up to 550 Degrees
  • Sink Color: 80% Quartzite and 20% Acrylic Granite
  • Sink Material: TruGranite
  • Sink Width: 32.5
  • Sink Depth: 9.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.