Shop All Wire Connectors
Polaris
Polaris Multi-Tap Connector, Insulated
Mfr # IT-1/0CB
Zoro # G5805495
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600V AC/DC
- Width 1.62 in
- Length 1.62 in
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IT-1/0CB
- Zoro # G5805495
- UPC # 662381369093
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.62 in |
Length | 1.62 in |
Overall Length | 1.62 in |
Max. Conductor Size | 1/0 AWG |
Min. Conductor Size | 14 AWG |
Stud Size | 3/16 in |
Length (Straight Wireway) | 1.62 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Strip Length | 1 1/16 in |
Hex Size | 3/16 in |
Wire Size Range | 14 AWG - 1/0 AWG |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Width | 1.62 in |
Conductor Al Size Range | 1/0 AWG – 12 AWG |
Conductor Cu Size Range | 1/0 AWG – 14 AWG |
Hex Wrench Size | 3/16 |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B, Compatible with Product Type Copper and Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer, Reducing, ZincPlated Steel, 2 1/2In (3LV58)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- COLEMAN CABLE ColdFlex 100 Ft. 12/3 Cold Weather Extension Cord (2569SW0006)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPLD500-4CB)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- Polaris Wire Connectors