Shop All Wire Connectors
Polaris
Polaris Multi-Tap Connector, 8 Port
Mfr # IPLD350-8C
Zoro # G5805373
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 6 AWG
- Insulation Material Plastisol
- Max. Single Wire Size 350 kcmil
- Application Wire Termination; Dry Locations
- Max. Voltage 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLD350-8C
- Zoro # G5805373
- UPC # 662381996909
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 6 AWG |
Max. Single Wire Size | 350 kcmil |
Length | 8.77 in |
Overall Length | 8.77 in |
Width | 2.41 in |
Max. Conductor Size | 350 kcmil |
Stud Size | 5/16 in |
Min. Conductor Size | 6 AWG |
Length (Straight Wireway) | 8.77 in |
Hex Size | 5/16 in |
Wire Size Range | 6 AWG - 350 kcmil |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Overall Width | 2.41 in |
Strip Length | 1 1/2 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Conductor Al Size Range | 350 MCM – 10 AWG |
Conductor Cu Size Range | 350 MCM – 10 AWG |
Hex Wrench Size | 5/16 |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 8, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B, Compatible with Product Type Copper and Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRGRE100)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- ACT Replacement for Tessco 840476015692 (840476015692)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN483750500)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPL4-4CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPLD500-3CB)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- Polaris Wire Connectors & Disconnects