Shop All Wire Connectors
Polaris
Polaris Multi-Tap Connector, 4 Port
Mfr # IPLD500-4CB
Zoro # G5805328
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600V AC/DC
- Width 2.81 in
- Length 5.16 in
- Standards cULus, UL 486A, UL 486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLD500-4CB
- Zoro # G5805328
- UPC # 662381368973
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 2.81 in |
Length | 5.16 in |
Overall Length | 5.24 in |
Max. Conductor Size | 500 kcmil |
Stud Size | 5/16 in |
Min. Conductor Size | 4 AWG |
Length (Straight Wireway) | 5.16 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Strip Length | 1 3/4 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Hex Size | 5/16 in |
Overall Width | 2.83 in |
Wire Size Range | 4 AWG - 500 kcmil |
Conductor Al Size Range | 500 MCM-4 AWG |
Hex Wrench Size | 5/16 |
Conductor Cu Size Range | 500 MCM-4 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B, Compatible with Product Type Copper and Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 1 (D222N)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- Polaris Wire Connectors