Shop All Mechanical Lugs
Polaris
Polaris Mnt. Ins Mlti-Tap 600 6 Prt.
Mfr # IPLMD600-6
Zoro # G1637601
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Type Double Sided Entry With Mounting Holes
- Wire Size 600 MCM-6 AWG
- Color Black
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPLMD600-6
- Zoro # G1637601
- UPC # 662381789181
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size | 600 MCM-6 AWG |
Dimensions | L=9.780 - W=2.960 - H=3.150 |
Conductor Cu Size Range | 600 MCM – 6 AWG |
Conductor Al Size Range | 600 MCM – 6 AWG |
Hex Wrench Size | 5/16 |
Description
6 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4bolt for 3/0 AWG and a 5/16bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7U and Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27X)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- POLARIS Insulated Multitap Connector, 2.93 In. L (IPL250-3B)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- POLARIS Insulated Multitap Connector, 4.47 In. L (ISR-350B)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U)
- Polaris Lugs & Split Bolts